Ash/Trash Can, 2-1/2 gal., Brown, Tan

RUBBERMAID| Zoro #: G0004304| Mfr #: FGR41201PL

$257.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004304 Mfr #: FGR41201PL
Standards: Class A Fire Rating, ADA CompliantFinish: UV Protectant, Powder Coated
Includes: Plastic LinerItem: Ash/Trash Can
Height: 24"Container Shape: Square
Trash Container Capacity: 2-1/2 gal.Container Mounting Style: Free-Standing
Container Depth: 12"Top Design: Ash Top
Opening Closure Type: NoneLid Options: Lid Included
Trash Can Dia./Width: 10"Indoor/Outdoor: Outdoor
Specific Container Material: Steel, StoneSeries: Aspen
Basic Container Material: StonePrimary Container Color: Beige
Country of Origin (subject to change): United States

Product Description

Ash/Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 2-1/2 gal., Primary Container Color Beige, Height 24 In., Trash Can Dia./Width 10 In., Opening Closure Type None, Container Depth 12 In., Series Aspen, Basic Container Material Stone, Specific Container Material Steel, Stone, Top Design Ash Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.