Ash/Trash Can, 2-1/2 gal., Brown, Tan

RUBBERMAID |Zoro #: G0004313|Mfr #: FGR41WU201PL

$261.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004313 Mfr #: FGR41WU201PL
Standards: Class A Fire Rating, ADA CompliantIncludes: Stone Panels, (2) 6" Dia. Disposal Openings, Stainless Steel Legs
Item: Ash/Trash CanHeight: 24"
Finish: UV Protectant, Powder CoatLid Options: Lid Included
Trash Can Dia./Width: 10"Indoor/Outdoor: Outdoor
Specific Container Material: Steel, StoneSeries: Aspen
Basic Container Material: StonePrimary Container Color: Beige
Container Shape: SquareTrash Container Capacity: 2-1/2 gal.
Container Mounting Style: Free-StandingContainer Depth: 12"
Top Design: Ash TopOpening Closure Type: None
Country of Origin (subject to change): Multiple

Product Description

Ash/Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 2-1/2 gal., Primary Container Color Beige, Height 24 In., Trash Can Dia./Width 10 In., Opening Closure Type None, Container Depth 12 In., Series Aspen, Basic Container Material Stone, Specific Container Material Steel, Stone, Top Design Ash Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coat, Lid Options Lid Included

Product Reviews

Save 15% when you sign up for Z-mail.