Ash/Trash Can, 2-1/2 gal., Gray

RUBBERMAID| Zoro #: G0004295| Mfr #: FGR412000PL

$192.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004295 Mfr #: FGR412000PL
Standards: Class A Fire Rating, ADA CompliantFinish: UV Protectant, Powder Coated
Includes: Plastic LinerGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Item: Ash/Trash CanHeight: 24"
Container Mounting Style: Free-StandingContainer Depth: 12"
Top Design: Ash TopOpening Closure Type: None
Lid Options: Lid IncludedTrash Can Dia./Width: 10"
Indoor/Outdoor: OutdoorSpecific Container Material: Steel, Stone
Series: AspenBasic Container Material: Stone
Primary Container Color: GrayContainer Shape: Square
Trash Container Capacity: 2-1/2 gal.Country of Origin (subject to change): Multiple

Product Description

Ash/Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 2-1/2 gal., Primary Container Color Gray, Height 24 In., Trash Can Dia./Width 10 In., Opening Closure Type None, Container Depth 12 In., Series Aspen, Basic Container Material Stone, Specific Container Material Steel, Stone, Top Design Ash Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options Lid Included

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.