20 gal. Square Brown Trash Can

RUBBERMAID| Zoro #: G1596463| Mfr #: FG396600SBLE

$397.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1596463 Mfr #: FG396600SBLE
Series: Landmark Series(R)Finish: UV Protectant
Includes: Rigid Plastic Liner, Panels Sold SeparatelyItem: Ash/Trash Can
Height: 30-1/2"Trash Can Dia./Width: 21"
Indoor/Outdoor: OutdoorSpecific Container Material: Plastic
Basic Container Material: PlasticPrimary Container Color: Brown
Container Shape: SquareTrash Container Capacity: 20 gal.
Container Mounting Style: Free-StandingContainer Depth: 21"
Top Design: Ash TopOpening Closure Type: None
Lid Options: Lid IncludedStandards: ADA Compliant
Country of Origin (subject to change): United States

Product Description

Ash/Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 20 gal., Primary Container Color Brown, Height 30-1/2 In., Trash Can Dia./Width 21 In., Opening Closure Type None, Container Depth 21 In., Series Landmark Series(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Ash Top, Container Strength Heavy Duty, Finish UV Protectant, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.