Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25 gal. Beige Plastic Round Landmark Trash Can Frame with Ashtray

  • Zoro #: G0014034
  • Mfr #: FG818088BRN

$485.00

  • Color: Brown
  • Trash Container Capacity: 25 gal.
  • Specific Container Material: Plastic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG818088BRN Specifications

  • Zoro #: G0014034
  • Mfr #: FG818088BRN
Color: Brown Trash Container Capacity: 25 gal.
Specific Container Material: Plastic For Use With Lid Mfr. Model Number: FG355200GRAY
Receptacle Container Style: Decorative Top Type: Dome
Standards: CSFM, ADA Compliant Container Strength: Heavy Duty
Opening Closure Type: Swing Height: 42.2"
Base Dia.: 18" For Use With Lid Grainger Item Number: 5M813
Series: Ash/Trash Containers Container Basic Material: Plastic
Number of Openings: 2 Includes: Retainer Hardware To Conceal And Secure Can Liners, Doors On Both Sides, Ashtray Can Be Permanently Attached Or unattached For Easy Emptying
Container Shape: Round Primary Container Color: Brown
Item: Ashtray/Trash Can Container Depth: 18"
Top Design: Ash Tray Material: Plastic
Finish: UV Protectant, Textured Shape: Round
Container Mounting Style: Free-Standing Width: 18"
Trash Can Dia./Width: 18" Indoor/Outdoor: Outdoor
Lid Options: Lid Included Capacity: 25 gal.
Diameter: 18" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ashtray/Trash Can, Round, Dome with Push Door, 25 gal., Brown, Height 42-1/4 In., Width/Diameter 18 In., Plastic, Plastic, UV Protectant, Textured, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG818088BRN