Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
25 gal. Plastic Round Ashtray/Trash Can, Ash Tray, Beige
  • Zoro #: G0014025
  • Mfr #: FG818088BEIG
$485.00
  • Base Dia.: 18"
  • Color: Beige
  • Capacity: 25 gal.
See full product details
This item ships free.

Rubbermaid #FG818088BEIG Specifications

  • Zoro #: G0014025
  • Mfr #: FG818088BEIG
Base Dia.: 18" Color: Beige
Capacity: 25 gal. Material: Plastic
Container Basic Material: Plastic Opening Closure Type: Swing
Shape: Round Series: Ash/Trash Containers
Trash Container Capacity: 25 gal. For Use With Lid Grainger Item Number: 5M813
Includes: Retainer Hardware To Conceal And Secure Can Liners, Doors On Both Sides, Ashtray Can Be Permanently Attached Or unattached For Easy Emptying Item: Ashtray/Trash Can
Top Type: Dome Finish: UV Protectant, Textured
Primary Container Color: Beige Lid Options: Lid Included
Width: 18" Receptacle Container Style: Decorative
Trash Can Dia./Width: 18" Number of Openings: 2
Container Mounting Style: Free-Standing Container Depth: 18"
Container Shape: Round Height: 42.2"
Indoor/Outdoor: Outdoor Top Design: Ash Tray
Specific Container Material: Plastic Container Strength: Heavy Duty
Standards: CSFM, ADA Compliant For Use With Lid Mfr. Model Number: FG355200GRAY
Lid Opening Mechanism: None Lid Connection: Hinged
Mobility: Stationary Width/Diameter: 18"
Material Grouping: Plastic Container Product Grouping: Ashtray/Trash Can
Diameter: 18" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ashtray/Trash Can, Round, Dome with Push Door, 25 gal., Tan, Height 42-1/4 In., Width/Diameter 18 In., Plastic, Plastic, UV Protectant, Textured, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid #FG818088BEIG