SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ash/Trash Can , 33 gal., Chrome

RUBBERMAID| Zoro #: G1504133| Mfr #: FG258800CHRM

$24.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ChromeItem: Ash/Trash CanHeight: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504133 Mfr #: FG258800CHRM
Color: ChromeItem: Ash/Trash Can
Height: 2-1/4"Material: Steel
Width: 10-1/2"Shape: Round
Includes: Ashtray Accessory to FG258500BLA, FG258600BLACapacity: 33 gal.
Top Design: Ash TopCountry of Origin (subject to change): Taiwan, Province of China

Description

Ash/Trash Can, Color Chrome, Shape Round, Height 2-1/4 In., Material Steel, Capacity 33 gal., Width 10-1/2 In., Top Design Ash Top, Includes Ashtray Accessory to FG258500BLA, FG258600BLA

Reviews