35 gal. Rectangular Beige Trash Can w/ Side Opening Door

RUBBERMAID| Zoro #: G0014533| Mfr #: FG9P9100BEIG

$505.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0014533 Mfr #: FG9P9100BEIG
Series: PlazaBasic Container Material: Plastic
Indoor/Outdoor: OutdoorOpening Closure Type: Swing
Container Mounting Style: Free-StandingLid Options: Lid Included
Item: Ash/Trash CanIncludes: 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Spring Loaded Side Door, Lock Latch Feature Can Be Used With Or Without Key (sold separately)
Height: 41-1/16"Finish: UV Protectant, Textured
Container Shape: RectangularTrash Container Capacity: 35 gal.
Container Depth: 21-1/4"Top Design: Ash Top
Standards: FM Approved, ADA CompliantTrash Can Dia./Width: 20-3/4"
Specific Container Material: PlasticPrimary Container Color: Beige
Country of Origin (subject to change): United States

Product Description

Ash/Trash Can, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 35 gal., Primary Container Color Beige, Height 41-1/16 In., Trash Can Dia./Width 20-3/4 In., Opening Closure Type Swing, Container Depth 21-1/4 In., Series Plaza, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Ash Top, Container Strength Heavy Duty, Finish UV Protectant, Textured, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.