37 gal. Round Black Trash Can

RUBBERMAID| Zoro #: G2113325| Mfr #: FGMH46PLBK

$991.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2113325 Mfr #: FGMH46PLBK
Series: AvenueTop Design: Open Top
Finish: UV Protectant, Powder CoatedBasic Container Material: Metal
Indoor/Outdoor: OutdoorOpening Closure Type: None
Primary Container Color: BlackGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Item: Trash CanContainer Mounting Style: Free-Standing
Standards: ADA CompliantSpecific Container Material: Steel
Lid Options: No LidIncludes: Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levers, Steel mesh detailing and strong vertical rails constructed of heavy gauge, hot dipped galvanized, fire-safe steel " C" channels
Height: 33-1/2"Trash Can Dia./Width: 24-1/2"
Container Shape: RoundTrash Container Capacity: 37 gal.
Country of Origin (subject to change): United States

Product Description

Trash Can, Outdoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 37 gal., Primary Container Color Black, Height 33-1/2 In., Trash Can Dia./Width 24-1/2 In., Opening Closure Type None, Series Avenue, Basic Container Material Metal, Specific Container Material Steel, Top Design Open Top, Container Strength Heavy Duty, Finish UV Protectant, Powder Coated, Lid Options No Lid

Product Reviews

Save 15%. Sign up for Z-mail.