Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Steel, Rigid Plastic Round Ash/Trash Can, Flat, Black

  • Zoro #: G0014707
  • Mfr #: FGA51SUBKPL

$472.00

  • Item: Ash/Trash Can
  • Trash Can Dia./Width: 12"
  • Material: Steel, Rigid Plastic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid #FGA51SUBKPL Specifications

  • Zoro #: G0014707
  • Mfr #: FGA51SUBKPL
Item: Ash/Trash Can Trash Can Dia./Width: 12"
Material: Steel, Rigid Plastic Top Design: Flat
Trash Container Capacity: 5 gal. Base Dia.: 12"
Indoor/Outdoor: Outdoor Width: 12"
Series: Architek(R) Finish: UV Protectant, Powder Coated
Container Shape: Round Container Basic Material: Metal, Plastic
Primary Container Color: Black Includes: Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Lid Removes For Emptying
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Container Strength: Heavy Duty
Specific Container Material: Steel Shape: Round
Container Mounting Style: Free-Standing Number of Openings: 2
Lid Options: Lid Included Receptacle Container Style: Decorative
Opening Closure Type: None Capacity: 5 gal.
Height: 24" Color: Black
Diameter: 12" Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Round, 5 gal., Black, Height 24 In., Steel, UV Protectant, Powder Coated, Lid Included, Free-Standing

Technical Guides

Reviews of Rubbermaid #FGA51SUBKPL