Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Bronze Steel Round Trash Can/ Ash Tray

  • Zoro #: G0014716
  • Mfr #: FGA51SUABZPL

$472.00

  • Color: Architectural Bronze
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Opening Closure Type: None
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FGA51SUABZPL Specifications

  • Zoro #: G0014716
  • Mfr #: FGA51SUABZPL
Color: Architectural Bronze Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Opening Closure Type: None Container Depth: 14"
Specific Container Material: Steel Top Design: Flat
Container Strength: Heavy Duty Shape: Round
Container Mounting Style: Free-Standing Width: 12"
Series: Architek(R) Includes: Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, Lid Removes For Emptying
Capacity: 5 gal. Base Dia.: 12"
Trash Container Capacity: 5 gal. Trash Can Dia./Width: 12"
Indoor/Outdoor: Outdoor Number of Openings: 2
Container Shape: Round Lid Options: Lid Included
Primary Container Color: Bronze Container Basic Material: Metal, Plastic
Material: Steel, Rigid Plastic Height: 24"
Finish: UV Protectant, Powder Coated Receptacle Container Style: Decorative
Item: Ash/Trash Can Diameter: 12"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Round, 5 gal., Bronze, Height 24 In., Steel, UV Protectant, Powder Coated, Lid Included, Free-Standing

Technical Guides

Reviews of Rubbermaid #FGA51SUABZPL