JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

50 gal. Rectangular Black Trash Can w/ Side Opening Door

RUBBERMAID| Zoro #: G0014603| Mfr #: FG396500BLA

$570.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0014603 Mfr #: FG396500BLA
Series: PlazaBasic Container Material: Plastic
Indoor/Outdoor: OutdoorContainer Mounting Style: Free-Standing
Lid Options: Lid IncludedOpening Closure Type: Swing
Item: Ash/Trash CanIncludes: 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Side-Mounted Hinged Door Offers Full Interior Access For Easy Refuse Removal
Height: 42-1/8"Finish: UV Protectant, Textured
Standards: FM Approved, CSFM, ADA CompliantTrash Can Dia./Width: 25-1/4"
Specific Container Material: PlasticPrimary Container Color: Black
Container Shape: RectangularTrash Container Capacity: 50 gal.
Container Depth: 24-3/8"Top Design: Ash Top
Country of Origin (subject to change): United States

Product Description

Waste Receptacle, Capacity 50 Gal, Ashtray Top, Material HDPE, Color Black, Length 25 In, Width 25 In, Height 42 In, Finish Textured UV Stabilized, Door Type Spring Loaded Self Closing, Includes Side Opening Door, Slide Out Bag Holder, FM And CSFM Approved When Used With Rigid Liner G2092133 or G2522441, Sold Separately

Product Reviews

Save 15%. Sign up for Z-mail.