50 gal. Rectangular Green Trash Can w/ Side Opening Door

RUBBERMAID| Zoro #: G0014594| Mfr #: FG396500DGRN

$570.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0014594 Mfr #: FG396500DGRN
Lid Options: Lid IncludedOpening Closure Type: Swing
Series: PlazaContainer Mounting Style: Free-Standing
Indoor/Outdoor: OutdoorBasic Container Material: Plastic
Item: Ash/Trash CanIncludes: 2 Spring Loaded Doors, Side Opening Door, Slide Out Bag Holder, Side-Mounted Hinged Door Offers Full Interior Access For Easy Refuse Removal
Height: 42-1/8"Finish: UV Protectant, Textured
Container Depth: 24-3/8"Top Design: Ash Top
Standards: FM Approved, ADA CompliantTrash Can Dia./Width: 25-1/4"
Specific Container Material: PlasticPrimary Container Color: Green
Container Shape: RectangularTrash Container Capacity: 50 gal.
Country of Origin (subject to change): United States

Product Description

Ash/Trash Can, Outdoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 50 gal., Primary Container Color Green, Height 42-1/8 In., Trash Can Dia./Width 25-1/4 In., Opening Closure Type Swing, Container Depth 24-3/8 In., Series Plaza, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Ash Top, Container Strength Heavy Duty, Finish UV Protectant, Textured, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.