2.5 gal. Square Green Trash Can

RUBBERMAID| Zoro #: G0004286| Mfr #: FGR41202PL

$192.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0004286 Mfr #: FGR41202PL
Top Design: Ash TopIndoor/Outdoor: Outdoor
Opening Closure Type: NoneItem: Ash/Trash Can
Trash Can Dia./Width: 10"Lid Options: Lid Included
Standards: Class A Fire Rating, ADA CompliantIncludes: Plastic Liner
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentHeight: 24"
Finish: UV Protectant, Powder CoatedSpecific Container Material: Steel, Stone
Basic Container Material: StonePrimary Container Color: Beige
Container Shape: SquareTrash Container Capacity: 2-1/2 gal.
Container Style: DecorativeCountry of Origin (subject to change): Multiple

Product Description

Ash/Trash Can, Outdoor, Container Style Decorative, Container Shape Square, Trash Container Capacity 2-1/2 gal., Primary Container Color Beige, Height 24 In., Trash Can Dia./Width 10 In., Opening Closure Type None, Basic Container Material Stone, Specific Container Material Steel, Stone, Top Design Ash Top, Finish UV Protectant, Powder Coated, Lid Options Lid Included, Includes Plastic Liner, Standards Class A Fire Rating, ADA Compliant

Product Reviews

Save 15%. Sign up for Z-mail.