PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Attached Lid Container, 6.41 cu ft.

RUBBERMAID| Zoro #: G0614494| Mfr #: 1949210

$138.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 48 gal.Color: Black/RedMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614494 Mfr #: 1949210
Load Capacity: 48 gal.Color: Black/Red
Material: polypropyleneInside Height: 19"
Outside Length: 43-3/4"Outside Height: 20-1/2"
Item: Attached Lid ContainerVolume Capacity: 6.41 cu. ft.
Inside Width: 16"Outside Width: 17-5/32"
Inside Length: 42"Country of Origin (subject to change): United States

Description

Attached Lid Container, Outside Length 43-3/4 In., Outside Width 17-5/32 In., Outside Height 20-1/2 In., Inside Length 42 In., Inside Width 16 In., Inside Height 19 In., Volume Capacity 6.41 cu. ft., Load Capacity 48 gal., Material Polypropylene, Color Black/Red

Reviews