Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AutoFoam Dispenser, Lumacel, WHT/BLPRL

  • Zoro #: G1930168
  • Mfr #: 1980828
$89.95 /ea

Order in multiples of 10

Due to high demand, this product is limited to 60 per order.

  • Promotion Restriction: Not eligible for promotion
  • Warranty: 3 yr
  • For Use With: Autofoam Soap Refill
See full product details
Out of Stock

Rubbermaid #1980828 Specifications

  • Zoro #: G1930168
  • Mfr #: 1980828
Promotion Restriction: Not eligible for promotion Warranty: 3 yr
For Use With: Autofoam Soap Refill Width: 5 7/8 in
Hygiene Form: Foam Refill Size: 1,100 mL
Item: Soap Dispenser Color: White/Gray Pearl
Finish: matte Hygiene Series: Autofoam
Dispenser Mount Type: Wall Height: 12 in
Dispenser Color: Gray, White Operation Mode: Touch Free Powered by Light
Features: Rechargeable Energy Cells, Touch-Free, Battery Free Material: Plastic
Depth: 5 7/8 in Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Soap Dispenser, Hygiene Series Autofoam, Dispenser Mount Type Wall, Operation Mode Automatic, Hygiene Form Foam, Refill Size 1,100 mL, Dispenser Color Gray, White, Material Plastic, For Use With Autofoam Soap Refill, Matte Finish, Height 12 in, Width 5 7/8 in, Depth 5 7/8 in, 3 yr Warranty, Features Rechargeable Energy Cells, Touch-Free, Battery Free, Soap Dispenser

Restrictions and Compliance

***

Reviews of Rubbermaid #1980828