Backpack Finish Kit, Nylon, 56"L

RUBBERMAID| Zoro #: G0264345| Mfr #: FGQ98900YL00

$315.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264345 Mfr #: FGQ98900YL00
Material: NylonColor: Black/Yellow
Handle Material: AluminumSeries: Rubbermaid Flow
Mop Type: StringHandle Length: 58"
Color Coding System: NoDry Weight: 1.5 gal.
Launderable: YesHead Length: 3-1/2"
Connection Type: Hook-and-LoopHead Width: 18"
Country of Origin (subject to change): China

Product Description

Backpack Finish Kit, Mop Type String, Material Nylon, Dry Weight 1.5 gal., Color Black/Yellow, Head Width 18 In., Head Length 3-1/2 In., Handle Material Aluminum, Handle Length 56 In., Color Coding System No, Launderable Yes, Connection Type Hook-and-Loop, Series Rubbermaid Flow, Includes Handle, Frame, Backpack, Nylon String Mop Head, Rubbermaid Flow Nylon String Mop

Product Reviews

Save 15%. Sign up for Z-mail.