SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Beverage Pitcher, 54 oz. Polycarbonate Clear

RUBBERMAID| Zoro #: G0635381| Mfr #: FG333700CLR

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearItem: Beverage PitcherMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635381 Mfr #: FG333700CLR
Color: clearItem: Beverage Pitcher
Material: polycarbonateCapacity: 54 oz.
Includes: -For Use With: -
Type: -Country of Origin (subject to change): United States

Description

Beverage Pitcher, Capacity 54 Oz., Color Clear, Material Polycarbonate

Reviews