SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Beverage Pitcher, 60 oz. Polycarbonate Clear

RUBBERMAID| Zoro #: G1692704| Mfr #: FG333800CLR

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: 60 oz.Material: polycarbonateIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692704 Mfr #: FG333800CLR
Capacity: 60 oz.Material: polycarbonate
Includes: -Item: Beverage Pitcher
Color: clearFor Use With: -
Type: -Country of Origin (subject to change): United States

Description

Beverage Pitcher, Capacity 60 Oz., Color Clear, Material Polycarbonate

Reviews