Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

400 cup Mobile Ingredient Bin

  • Zoro #: G2546336
  • Mfr #: FG360088WHT
$251.10
  • Material: polypropylene
  • Storage Container Style: Solid Walls, Solid Bottom
  • Item: Mobile Bulk Storage
See full product details
This item ships free.

Rubbermaid #FG360088WHT Specifications

  • Zoro #: G2546336
  • Mfr #: FG360088WHT
Material: polypropylene Storage Container Style: Solid Walls, Solid Bottom
Item: Mobile Bulk Storage Color: White
Overall Length (In.): 29 1/4 in Includes: 32 oz Scoop
Type: Ingredient Bin Outside Length: 29-1/4"
Outside Height: 28" Capacity (L): 92.5
Capacity (Qt.): 84 Overall Height (In.): 28 in
Load Capacity: 20.5 gal. Overall Width (In.): 13 1/8 in
Outside Width: 13-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile Ingredient Bin, Capacity 21 Gallons, Outer Length 29 1/4 Inches, Outer Height 28 Inches, Width 13 1/8 Inches, Bulk Storage with Sliding Clear Lid, White

Technical Guides

Reviews of Rubbermaid #FG360088WHT