Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bin, Mobile Ingredient, Color: White

  • Zoro #: G0624592
  • Mfr #: FG360288WHT
$265.50
  • Type: Ingredient Bin
  • Outside Width: 15-1/2"
  • Storage Container Style: Solid Walls, Solid Bottom
See full product details
This item ships free.

Rubbermaid #FG360288WHT Specifications

  • Zoro #: G0624592
  • Mfr #: FG360288WHT
Type: Ingredient Bin Outside Width: 15-1/2"
Storage Container Style: Solid Walls, Solid Bottom Capacity (L): 114.5
Outside Length: 29-1/2" Color: White
Overall Height (In.): 28 in Includes: 32 oz Scoop
Overall Width (In.): 15 1/2 in Outside Height: 28"
Overall Length (In.): 29 1/4 in Material: polypropylene
Load Capacity: 26.2 gal. Item: Mobile Bulk Storage
Capacity (Qt.): 104 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile Ingredient Bin, Capacity 26 Gallons, Outer Length 29 1/2 Inches, Outer Height 28 Inches, Width 15 1/2 Inches, Bulk Storage with Sliding Lid, White

Technical Guides

Reviews of Rubbermaid #FG360288WHT