Biohazard Waste Container, 27-1/4 In. H

RUBBERMAID| Zoro #: G0853937| Mfr #: FG263294RED

$58.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Biohazard Waste CanMaterial: Dur X ResinOutside Dia.: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853937 Mfr #: FG263294RED
Item: Biohazard Waste CanMaterial: Dur X Resin
Outside Dia.: 22"Height: 27-1/4"
Capacity: 32 gal.Color: Red
Country of Origin (subject to change): United States

Description

Biohazard Waste Container, 32 gal. Capacity, Red, Material Dur X Resin, Height 27-1/4 In., Outside Dia. 22 In.

Reviews