Rubbermaid Commercial
23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Black, Resin, 2 Openings
Mfr # FG269288BLUE
Zoro # G3255402
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Dome
- For Use With FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY
- Lid Shape Rectangular
- Color Black
- Width/Diameter 11 1/2 in
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Beige, Resin, 1 Openings FG268988BEIG
- RUBBERMAID COMMERCIAL Large Wastebasket Lid, 11.6" W/Dia, Black, Plastic RCP306700BK
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Black, Resin, 1 Openings FG268988BLA
- RUBBERMAID COMMERCIAL Flat Lid, 16 W/Dia, Gray, Plastic FG260900GRAY
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Red, Plastic FG263100RED
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red FG264560RED
- RUBBERMAID COMMERCIAL Rubbermaid Square Paper Slot Recycling Lid FG279400DBLUE
- RUBBERMAID COMMERCIAL 44 GAL Trash Can Lid FG264560BLA
- RUBBERMAID COMMERCIAL Brute 44-gallon Container Lid, Gray, Plastic RCP264560GRYCT
- RUBBERMAID COMMERCIAL 32 gal Flat Bottle and Can Recycling Top, 21 in W/Dia, Blue, HDPE, 1 Openings 1788376
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings FG265400GRAY
- Rubbermaid Commercial Trash Can Lids