KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box, Food/Tote

RUBBERMAID| Zoro #: G0562807| Mfr #: FG350000WHT

$36.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width (In.): 18
Overall Height (In.): 9
Capacity (Qt.): 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562807 Mfr #: FG350000WHT
Overall Width (In.): 18Overall Height (In.): 9
Capacity (Qt.): 50Material: White Polyethylene
Overall Length (In.): 26Item: Food/Tote Box
Color: WhiteCountry of Origin (subject to change): United States

Description

Food/Tote Box, Capacity 12 1/2 Gal, Outside Height 9 In, Outside Length 26 In, Outside Width 18 In, White Polyethylene, Optional Lid G1783896

Reviews