SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Box, Food/Tote

RUBBERMAID| Zoro #: G2429341| Mfr #: FG350800WHT

$27.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Food/Tote BoxMaterial: Clear Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429341 Mfr #: FG350800WHT
Color: WhiteItem: Food/Tote Box
Material: Clear PolycarbonateOverall Height (In.): 6
Overall Length (In.): 26Capacity (Qt.): 34
Overall Width (In.): 18Country of Origin (subject to change): United States

Description

Food/Tote Box, Capacity 8 1/2 Gal, Outside Height 6 In, Outside Length 26 In, Outside Width 18 In, White Polyethylene, Optional Lid 5M677

Reviews