Rubbermaid
Broom Handle Wood 60", Black
- Zoro #: G4123131
- Mfr #: FG635700BLA
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.09
Rubbermaid #FG635700BLA Specifications
- Zoro #: G4123131
- Mfr #: FG635700BLA
- Length: 60"
- Item: Broom Handle
- Dia.: 1"
- Broom Handle Material: Wood
- Broom Handle Length: 60 in
- Broom Connection Type: Acme Thread
- Color: Black
- Broom Handle Color: Black
- Material: Wood
- Includes: 9N192, 8ZJ37, 8GWY7, 8V581, 9AEF0, 9AEV7, 9MG42, 9CGJ1, 9DDU0, 8A286, 9WPJ3, 38TM02
- Broom Handle Tip Material: Metal
- For Use With: 38TM02, 8A286, 8GWY7, 8V581, 8ZJ37, 9AEF0, 9AEV7, 9CGJ1, 9DDU0, 9MG42, 9N192, 9WPJ3
- Product Type: Broom Handle
- Country of Origin (subject to change): United States
Description
Broom Handle, Broom Connection Type Acme Thread, Broom Handle Length 60 in, Broom Handle Material Wood, Broom Handle Tip Material Metal, Broom Handle Color Black, Color Coding System No, For Use With 38TM02, 8A286, 8GWY7, 8V581, 8ZJ37, 9AEF0, 9AEV7, 9CGJ1, 9DDU0, 9MG42, 9N192, 9WPJ3, Broom Handle, Color Black
Reviews of Rubbermaid #FG635700BLA
Explore more
- Rubbermaid Pad Holder, Gray, Yellow FGQ59000YL00
- Rubbermaid Snap On Dust Mop Metal Frame, 48"x5" FGM257000000
- Rubbermaid Wet/Dry Cover, Flat, Microfiber FGQ86100WH00
- Rubbermaid Pad Holder, Gray, Yellow FGQ58000YL00
- Rubbermaid Mop Handle, Quick Connect, 48 to 72" FGQ760000000
- Rubbermaid Snap On Wire Dust Mop Frame, 24"x5" FGM253000000
- Rubbermaid Mop Handle, Quick Connect, 48 to 72" FGQ75500YL00
- Seymour Midwest Structron SuperHandle 3' - 6' Fiberglass Telescopic Extended Handle w/Collar Lock, Yellow 60244
- Remco Extensin Handle, Fibrglass, Whit, 187-3/4in 6269N
- J. Racenstein Tele Pole, SLX, Carbon, Complete, 35 ft. 155-4351
- Seymour Midwest Rake Handle, 66" L, Threaded Tip, 6" dia. Grip SA20174
- Rubbermaid Handles, Frames and Braces