Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brute Round Dark Green Trash Can

  • Zoro #: G9168327
  • Mfr #: FG263100DGRN
Rubbermaid Brute Round  Dark Green  Trash Can FG263100DGRN
Rubbermaid Brute Round  Dark Green  Trash Can FG263100DGRN
Rubbermaid Brute Round  Dark Green  Trash Can FG263100DGRN
Rubbermaid Brute Round  Dark Green  Trash Can FG263100DGRN
$12.00
  • Material: Resin
  • Container Shape: Round
  • Standards: NSF 2, NSF 21
See full product details
Orders over $75 ship free.

Rubbermaid #FG263100DGRN Specifications

  • Zoro #: G9168327
  • Mfr #: FG263100DGRN
Material: Resin Container Shape: Round
Standards: NSF 2, NSF 21 Height: 2 in
Specific Container Material: Plastic Length: 1-55/64"
For Use With: Mfr. No. FG263200DGRN Trash Container Capacity: 32 gal.
Opening Closure Type: Snap-Lock Top Design: Flat Top
For Use With Trash Can Grainger Item Number: 35ZU71 Primary Container Color: Green
Trash Can Dia./Width: 22-1/2" Container Basic Material: Plastic
For Use With Trash Can Mfr. Model Number: FG263200DGRN Series: BRUTE
Top Type: Flat Item: Lid
Color: Dark Green Width: 22 1/2 in
Number of Openings: 0 Lid Shape: Round
For Container Capacity: 32 gal Material Grouping: Plastic
Width/Diameter: 22 1/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 32 gal, Round, Number of Openings 0, Green, BRUTE(R) Series, Height 2 in, Width/Diameter 22 1/4 in, Plastic, Plastic

Reviews of Rubbermaid #FG263100DGRN