Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brute Round Gray Trash Can Top

  • Zoro #: G9168275
  • Mfr #: FG263100GRAY
Rubbermaid Brute Round  Gray  Trash Can Top FG263100GRAY
Rubbermaid Brute Round  Gray  Trash Can Top FG263100GRAY
Rubbermaid Brute Round  Gray  Trash Can Top FG263100GRAY
Rubbermaid Brute Round  Gray  Trash Can Top FG263100GRAY
$12.00
  • Top Type: Flat
  • Top Design: Flat Top
  • Primary Container Color: Gray
See full product details
Orders over $75 ship free.

Rubbermaid #FG263100GRAY Specifications

  • Zoro #: G9168275
  • Mfr #: FG263100GRAY
Top Type: Flat Top Design: Flat Top
Primary Container Color: Gray Material: Resin
Trash Can Dia./Width: 22-1/2" Container Basic Material: Plastic
Specific Container Material: Plastic Standards: NSF 2, NSF 21
Trash Container Capacity: 32 gal. Container Shape: Round
Series: BRUTE For Use With: Mfr. No. FG263200GRAY
Opening Closure Type: Snap-Lock Length: 1-55/64"
Item: Lid Color: Gray
For Use With Trash Can Grainger Item Number: 35ZU66 For Use With Trash Can Mfr. Model Number: FG263200GRAY
Height: 2 in Width: 22 1/2 in
Material Grouping: Plastic Number of Openings: 0
Width/Diameter: 22 1/4 in For Container Capacity: 32 gal
Lid Shape: Round Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, 32 gal, Round, Number of Openings 0, Gray, BRUTE(R) Series, Height 2 in, Width/Diameter 22 1/4 in, Plastic, Plastic

Reviews of Rubbermaid #FG263100GRAY