Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brute Split Bucket, 4-1/4 gal., Gray

  • Zoro #: G4151454
  • Mfr #: FG261700GRAY
$26.93
  • Capacity: 4-1/4 gal.
  • Shape: Rectangular
  • For Use With: Mfr. No 6435, 6436, G78004, G78112
See full product details
Orders over $75 ship free.

Rubbermaid #FG261700GRAY Specifications

  • Zoro #: G4151454
  • Mfr #: FG261700GRAY
Capacity: 4-1/4 gal. Shape: Rectangular
For Use With: Mfr. No 6435, 6436, G78004, G78112 Color: Gray
Material: Plastic Metal Detectable: No
Anti-Spill: No Bucket/Pail Height: 10-1/8"
Bucket/Pail Length: 14 5/8 in Features: Double Pail For Separation Of Cleaning Solution And Rinse Water.
Includes: Pour Spout Bucket/Pail Width: 13 7/8 in
Item: Split Bucket Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Split Bucket, Bucket/Pail Length 14 5/8 in, Bucket/Pail Width 13 7/8 in, Color Coding System Yes, Color Gray, Material Plastic, Shape Rectangular, Includes Pour Spout

Reviews of Rubbermaid #FG261700GRAY