Rubbermaid Commercial
32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings
Mfr # 1867532
Zoro # G0335767
$24.29
34% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- Trash Container Capacity 32 gal.
- Container Shape Round
- Lid Shape Round
- Top Design Flat Top
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Gray, Resin, 0 Openings FG263100GRAY
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Blue, Resin, 0 Openings FG263100BLUE
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings FG263100RED
- RUBBERMAID COMMERCIAL 7 gal Swing Wastebasket Lid, 11 in W/Dia, Black, Resin, 1 Openings FG306600BLA
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Beige, Plastic FG268988BEIG
- RUBBERMAID COMMERCIAL Flat Lid For 20 Gallon Round Trash Container - Gray FG261960GRAY
- RUBBERMAID COMMERCIAL Slim Jim Paper Recycling Container Lids, 20.5" W/Dia, Blue, Resin RCP270388BECT
- RUBBERMAID COMMERCIAL Recycling Container Lid, 11 1/2 in W/Dia, Blue, Plastic 2018302
- RUBBERMAID COMMERCIAL Untouchable Round Funnel Top, 16.3" W/Dia, Gray, Plastic; High-density Polyethylene (HDPE) RCP354800GYCT
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings FG352700GRAY
- RUBBERMAID COMMERCIAL 45 to 65 gal Trash Can Lid, 24 1/2 in W/Dia, Black, Plastic FG917700BLA
- Rubbermaid Commercial Trash Can Lids