Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brute Trash Can Top, Funnel, Stays Open, Gray

  • Zoro #: G3433141
  • Mfr #: FG354300GRAY
Rubbermaid Brute Trash Can Top, Funnel, Stays Open, Gray FG354300GRAY
Rubbermaid Brute Trash Can Top, Funnel, Stays Open, Gray FG354300GRAY
Rubbermaid Brute Trash Can Top, Funnel, Stays Open, Gray FG354300GRAY
$41.59
  • For Use With Trash Can Mfr. Model Number: FG263200GRAY
  • Opening Closure Type: None
  • For Use With Trash Can Grainger Item Number: 35ZU66
See full product details
Orders over $75 ship free.

Rubbermaid #FG354300GRAY Specifications

  • Zoro #: G3433141
  • Mfr #: FG354300GRAY
For Use With Trash Can Mfr. Model Number: FG263200GRAY Opening Closure Type: None
For Use With Trash Can Grainger Item Number: 35ZU66 Container Shape: Round
Series: BRUTE Top Type: Funnel
Color: Gray Height: 5 in
Top Design: Funnel Top Specific Container Material: Plastic
Trash Can Dia./Width: 22-3/8" Item: Lid
Trash Container Capacity: 32 gal. Container Basic Material: Plastic
Primary Container Color: Gray Width/Diameter: 22 1/4 in
Lid Shape: Round Number of Openings: 1
Material Grouping: Plastic For Container Capacity: 32 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Funnel, 32 gal, Round, Number of Openings 1, Gray, BRUTE(R) Series, Height 5 in, Width/Diameter 22 1/4 in, Plastic, Plastic

Reviews of Rubbermaid #FG354300GRAY