Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Ingredient Combo, 20-29/32 W "

  • Zoro #: G0521936
  • Mfr #: FG9G7400WHT

$98.65

  • Item: Bulk Ingredient Container Combo
  • Overall Length (In.): 29-1/3
  • Capacity (Qt.): 80
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid #FG9G7400WHT Specifications

  • Zoro #: G0521936
  • Mfr #: FG9G7400WHT
Item: Bulk Ingredient Container Combo Overall Length (In.): 29-1/3
Capacity (Qt.): 80 Includes: Base; Lid; 4 Cup Scoop
Color: White Overall Depth (In.): 20-29/32
Type: ingredient containers Overall Width (In.): 20-29/32
Overall Height (In.): 24-3/4 Load Capacity: 20 gal.
Storage Container Style: Solid Walls, Solid Bottom Material: Resin
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro offers a wide selection of storage boxes made from varying materials, in many sizes, shapes, and colors. Rubbermaid Bulk Ingredient Container Combo include characteristics like: Material: Plastic, Color: White.

Technical Guides

Reviews of Rubbermaid #FG9G7400WHT