Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Ingredient Combo, 23-2/5 "W

  • Zoro #: G1064612
  • Mfr #: FG9G7500WHT
$127.07
  • Item: Bulk Ingredient Container Combo
  • Overall Length (In.): 29 1/3 in
  • Overall Depth (In.): 23 2/5 in
See full product details
This item ships free.

Rubbermaid #FG9G7500WHT Specifications

  • Zoro #: G1064612
  • Mfr #: FG9G7500WHT
Item: Bulk Ingredient Container Combo Overall Length (In.): 29 1/3 in
Overall Depth (In.): 23 2/5 in Overall Width (In.): 23 2/5 in
Capacity (Qt.): 102.4 Storage Container Style: Solid Walls, Solid Bottom
Type: ingredient containers Color: White
Material: Resin Load Capacity: 32 gal.
Outside Length: 29-1/3" Outside Width: 23-2/5"
Includes: 2 Cup Scoop, Base, Lid Outside Height: 29-1/3"
Overall Height (In.): 29 1/3 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bulk Ingredient Container Combo, -, Capacity (Qt.) 102.4, Overall Length (In.) 29-1/3, Overall Width (In.) 23-2/5, Overall Height (In.) 29-1/3, Overall Depth (In.) 23-2/5, Color White/Clear, Material Plastic, Includes Base, Lid and 2 Cup Scoop

Technical Guides

Reviews of Rubbermaid #FG9G7500WHT