Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Ingredient Combo, Dia. 16 9/10 "

  • Zoro #: G2975506
  • Mfr #: FG9G7300WHT
$65.53
  • Overall Width (In.): 4 1/8 in
  • Capacity (Qt.): 40
  • Color: White
See full product details
Orders over $75 ship free.

Rubbermaid #FG9G7300WHT Specifications

  • Zoro #: G2975506
  • Mfr #: FG9G7300WHT
Overall Width (In.): 4 1/8 in Capacity (Qt.): 40
Color: White Storage Container Style: Solid Walls, Solid Bottom
Material: Resin Load Capacity: 10 gal.
Overall Length (In.): 24 3/4 in Overall Height (In.): 18 7/8 in
Includes: 2 Cup Scoop, Base, Lid Outside Length: 24-3/4"
Item: Bulk Ingredient Container Combo Type: ingredient containers
Outside Width: 4-1/8" Outside Height: 18-7/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bulk Ingredient Container Combo, Height 18 8/9 In., Diameter 16 9/10 In, Capacity 10 Gal., Material Plastic, White/Clear, Standards NSF/ANSI/3-A. 2 Standards, Includes Base, Lid and 2 Cup Scoop

Technical Guides

Reviews of Rubbermaid #FG9G7300WHT