SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulk Ingredient Lid, Includes 3 Cup Scoop

RUBBERMAID| Zoro #: G2283662| Mfr #: FG9G7700WHT

$67.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height (In.): 5Item: Bulk Ingredient Container Lid and ScoopIncludes: 3 Cup Scoop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283662 Mfr #: FG9G7700WHT
Overall Height (In.): 5Item: Bulk Ingredient Container Lid and Scoop
Includes: 3 Cup ScoopColor: White
Material: PlasticCountry of Origin (subject to change): China

Description

Bulk Ingredient Container Lid, Height 5 In., Diameter 20 3/4 In, Material Plastic, White/Clear, Standards NSF/ANSI/3-A. 2 Standards, Includes 3 Cup Scoop

Reviews