KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cabinet Kit, Plastic, Black

RUBBERMAID| Zoro #: G1719033| Mfr #: FG9T4100BLA

$226.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Doors, Sides and Back Panel
For Use With: Mfr. No. FG9T3600BLA, FG9T4000BLA, FG9T4200BLA
Width: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719033 Mfr #: FG9T4100BLA
Includes: Doors, Sides and Back PanelFor Use With: Mfr. No. FG9T3600BLA, FG9T4000BLA, FG9T4200BLA
Width: 1-3/4"Material: Plastic
Height: 13"Assembly: Unassembled
Item: Cabinet KitColor: Black
Country of Origin (subject to change): United States

Description

Cabinet Kit, Material Plastic, Black, Unassembled, Width 1-3/4 In., Height 13 In., For Use With Mfr. No. FG9T3600BLA, FG9T4000BLA, FG9T4200BLA, Includes Doors, Sides and Back Panel

Reviews