Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Caddy, Black, for Mfr. No. 1902465

  • Zoro #: G0086165
  • Mfr #: 1902468

$67.18

Details
  • Material: Polyester/Polypropylene
  • Item: Caddy
  • Color: Black
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #1902468 Specifications

  • Zoro #: G0086165
  • Mfr #: 1902468
Material: Polyester/Polypropylene Item: Caddy
Color: Black Includes: Adjustable and Removable Dividers
For Use With: Mfr. No. 1902465, 1902466 Overall Height: 5-3/8"
Overall Width: 11" Overall Length: 14"
Country of Origin (subject to change): China

Description

Cart Accessory, Color Black, Material Polyester/Polypropylene, For Use With Mfr. No. 1902465, 1902466, Overall Length 14 In., Overall Height 5-3/8 In., Overall Width 11 In., Includes Adjustable and Removable Dividers, Caddy

Reviews of Rubbermaid #1902468