Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Caddy, Black, for Mfr. No. 1902467

  • Zoro #: G0086129
  • Mfr #: 1902459

$46.00

Details
  • Material: Polyester/Polypropylene
  • Includes: Adjustable and Removable Dividers
  • Overall Height: 5-1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #1902459 Specifications

  • Zoro #: G0086129
  • Mfr #: 1902459
Material: Polyester/Polypropylene Includes: Adjustable and Removable Dividers
Overall Height: 5-1/4" Color: Black
Item: Caddy For Use With: Mfr. No. 1902467
Overall Length: 10" Overall Width: 10"
Country of Origin (subject to change): China

Description

These carts, caddies & accessories feature holders and compartments for mops, buckets, cleaning bottles and more. Take a look at the features for this Caddy : MATERIAL: Polyester/Polypropylene, COLOR: Black, OVERALL LENGTH: 10"

Reviews of Rubbermaid #1902459