Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
Carpet Bonnet, 17 In, White (Discontinued)
Mfr # FGQ25700WH00
Zoro # G0595594
This Product is Discontinued
Key Features
- Floor Application Carpet Cleaning
- Floor Machine Pads Color Family White
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Microfiber