KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpet Bonnet, 19 In, White

RUBBERMAID| Zoro #: G0317502| Mfr #: FGP25900WH00

$31.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Carpet Bonnet
Size: 19"
For Use With: Bonnet Holder and Rotary Floor Machine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0317502 Mfr #: FGP25900WH00
Item: Carpet BonnetSize: 19"
For Use With: Bonnet Holder and Rotary Floor MachineColor: White
Sub-Category: Carpet BonnetsSpeed: 175 to 300 rpm
Country of Origin (subject to change): United States

Description

Carpet Bonnet, White, Size 19 In., 175 to 300 rpm, For Use With Bonnet Holder and Rotary Floor Machine

Reviews