KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpet Bonnet, 19 In, White

RUBBERMAID| Zoro #: G0854831| Mfr #: FGQ25900WH00

$44.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Carpet Bonnets
For Use With: Bonnet Holder and Rotary Floor Machine
Material: microfiber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0854831 Mfr #: FGQ25900WH00
Sub-Category: Carpet BonnetsFor Use With: Bonnet Holder and Rotary Floor Machine
Material: microfiberSize: 19"
Machine Size: 19"Speed: 175 to 300 rpm
Item: Carpet BonnetColor: White
Country of Origin (subject to change): United States

Description

Carpet Bonnet, White, Size 19 In., 175 to 300 rpm, Machine Size 19 In., Material Microfiber, For Use With Bonnet Holder and Rotary Floor Machine, Includes -

Reviews