Carpet Bonnet, 19 In, White w/Green Stripe

RUBBERMAID| Zoro #: G1734993| Mfr #: FGP26900WH00

$27.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1734993 Mfr #: FGP26900WH00
Sub-Category: Carpet BonnetsSpeed: 175 to 300 rpm
Item: Carpet Bonnet with StripsSize: 19"
Color: White/GreenFor Use With: Bonnet Holder and Rotary Floor Machine
Machine Size: 19"Country of Origin (subject to change): United States

Product Description

Carpet Bonnet with Strips, White/Green, Size 19 In., 175 to 300 rpm, Machine Size 19 In., For Use With Bonnet Holder and Rotary Floor Machine

Product Reviews

Save 15%. Sign up for Z-mail.