KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpet Bonnet, 21 In, White

RUBBERMAID| Zoro #: G1542177| Mfr #: FGQ26100WH00

$49.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Carpet Bonnet
Size: 21"
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542177 Mfr #: FGQ26100WH00
Item: Carpet BonnetSize: 21"
Color: WhiteFor Use With: Bonnet Holder and Rotary Floor Machine
Material: microfiberSub-Category: Carpet Bonnets
Speed: 175 to 300 rpmMachine Size: 21"
Country of Origin (subject to change): United States

Description

Carpet Bonnet, White, Size 21 In., 175 to 300 rpm, Machine Size 21 In., Material Microfiber, For Use With Bonnet Holder and Rotary Floor Machine, Includes -

Reviews