Cart with Cabinet, 48Hx36 1/4W, Black

RUBBERMAID| Zoro #: G1001086| Mfr #: FG9T3500BLA

$438.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1001086 Mfr #: FG9T3500BLA
Standards: Power Strip is UL and CSA ListedMaterial: Plastic/Metal
Number of Adjustable Shelves: 0Color: Black
Type: Audio Visual CartDisplay Type: CRT
Caster Type: (4) 4" Nonmarking Swivel Casters (2 Locking)Includes: Power Strip w/10 Ft Cord, Adjustable Strap, Cabinet Lock w/Key
Monitor Size: 32"Load Capacity: 300 lb.
Width: 36-1/2"Number of Shelves: 4
Item: Cart with CabinetHeight: 48"
Depth: 20"Country of Origin (subject to change): United States

Product Description

Cart with Cabinet, Plastic/Metal, Black, Number of Shelves 4, Height 48", Width 36-1/4", Depth 20", 300 lb. Load Capacity, Caster Type (4) 4" Nonmarking Swivel Casters (2 Locking), Standards Power Strip is UL and CSA Listed, Includes Power Strip w/10 Ft Cord, Adjustable Strap, Cabinet Lock w/Key

Product Reviews

Save 15%. Sign up for Z-mail.