PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Changing Station Liners 17" x 12-1/2", Pk320

RUBBERMAID| Zoro #: G1997597| Mfr #: FG781788WHT

$120.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: 2-Ply Laminated Tissue PaperItem: Changing Station LinersSize: 17" x 12-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997597 Mfr #: FG781788WHT
Material: 2-Ply Laminated Tissue PaperItem: Changing Station Liners
Size: 17" x 12-1/2"For Use With: Mfr. Model No. 7818
Country of Origin (subject to change): United States

Description

Changing Station Liners, For Use With Mfr. Model No. 7818, Size 17 In. x 12-1/2 In., Material 2-Ply Laminated Tissue Paper, Package Quantity 320

Reviews