THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cigarette Receptacle, 1-19/32 gal., Silver

RUBBERMAID| Zoro #: G0003841| Mfr #: FGR93400SM

$305.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: UV Protectant, Powder Coat
Capacity: 1-19/32 gal.
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0003841 Mfr #: FGR93400SM
Finish: UV Protectant, Powder CoatCapacity: 1-19/32 gal.
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentStandards: FM Approved
Container Mounting Style: Free-StandingContainer Strength: Heavy Duty
Height: 42-1/4"Item: Cigarette Receptacle
Opening Size: 2-1/2"Includes: Galvanized Liner
Base Dia.: 16-35/64"Width: 16-51/64"
Material: Metal, Stainless SteelNumber of Openings: 3
Series: MetropolitanColor: Silver
Country of Origin (subject to change): China

Description

Cigarette Receptacle, Container Mounting Style Free-Standing, Color Silver, Base Dia. 16-35/64 In., Height 42-1/4 In., Material Metal, Stainless Steel, Container Strength Heavy Duty, Capacity 1.6 gal., Width 16-51/64 In., Finish UV Protectant, Powder Coat, Opening Size 2-1/2 In., Top Design Ash Top / Side Opening, Number of Openings 3, Series Metropolitan, Standards FM Approved, Includes Galvanized Liner

Reviews