SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cigarette Receptacle, 1-19/32 gal., Silver

RUBBERMAID| Zoro #: G0551975| Mfr #: FGR1012SS

$160.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverSeries: Smokers' StationContainer Depth: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551975 Mfr #: FGR1012SS
Color: SilverSeries: Smokers' Station
Container Depth: 10"Height: 12-1/2"
Opening Size: 11/16"Number of Openings: 2
Container Strength: Heavy DutyWidth: 3"
Top Design: Flat TopItem: Cigarette Receptacle
Finish: Galvanized, Powder CoatMaterial: Stainless Steel
Container Mounting Style: Wall-MountedIncludes: Keyed Cam Lock
Shape: RectangleCapacity: 1-19/32 gal.
Country of Origin (subject to change): China

Description

Cigarette Receptacle, Container Mounting Style Wall-Mounted, Color Silver, Shape Rectangle, Height 12-1/2 In., Material Stainless Steel, Container Strength Heavy Duty, Capacity 1-19/32 gal., Container Depth 10 In., Width 3 In., Finish Galvanized, Powder Coat, Opening Size 11/16 In., Top Design Flat Top, Number of Openings 2, Series Smokers' Station, Includes Keyed Cam Lock

Reviews