customer-service Help
Rubbermaid

Cigarette Receptacle, 1 gal., Sandstone

Rubbermaid Cigarette Receptacle, 1 gal., Sandstone FG9W3000SSTON
Tap to zoom
Hover or click to zoom
$178.50
  • Container Mounting Style: Free-Standing
  • Capacity: 1 gal
  • Height: 38 1/4 in
See full product details
This item ships free.

Total: $178.50

Rubbermaid #FG9W3000SSTON Specifications

  • Container Mounting Style: Free-Standing
  • Capacity: 1 gal
  • Height: 38 1/4 in
  • Width: 14 in
  • Base Dia.: 13 in
  • Color: Sandstone
  • Specific Container Material: Galvanized Steel, Plastic, Steel
  • Top Design: Canopy Top
  • Material: Plastic, Steel, Galvanized Steel
  • Item: Cigarette Receptacle
  • Includes: Restricted opening shields cigarette butts from view, weather and flow of oxygen. Two-piece design makes cleaning quick and easy.
  • Number of Openings: 2
  • Opening Size: 1 in
  • Length: 13"
  • Standards: FM Approved, UV
  • Container Depth: 13 in
  • Series: GroundsKeeper
  • Container Strength: Heavy Duty
  • Finish: Galvanized, Powder Coat
  • Container Product Grouping: Cigarette Receptacle
  • Material Grouping: Plastic
  • Country of Origin (subject to change): United States

Description

Cigarette Receptacle, Free-Standing, Sandstone, 1 gal, Height 38 1/4 in, Width 14 in, Base Dia. 13 in, Container Depth 13 in, Plastic, Galvanized Steel, Plastic, Steel, Galvanized, Powder Coat, Number of Openings 2, Opening Size 1 in

Reviews of Rubbermaid #FG9W3000SSTON