Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Infinity Cigarette Receptacle, 4-3/32 gal., Brown

RUBBERMAID | Zoro #: G0014104 | Mfr #: FG9W3300AGBRNZ

$ 243.01 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
  • Material: Stainless Steel, Aluminum
  • Color: Brown
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0014104 Mfr #: FG9W3300AGBRNZ
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content Material: Stainless Steel, Aluminum
Color: Brown Container Strength: Heavy Duty
Includes: unobstructed Funnels Base Dia.: 13"
Container Depth: 13" Item: Cigarette Receptacle
Series: Infinity(TM) Finish: Galvanized, Powder Coat
Height: 39" Number of Openings: 4
Top Design: Canopy Top Width: 13"
Opening Size: 3" x 1-3/4" Container Mounting Style: Free-Standing
Capacity: 4-3/32 gal. Standards: FM Approved
Country of Origin (subject to change): China

Description

Cigarette Receptacle, Container Mounting Style Free-Standing, Color Brown, Base Dia. 13 In., Height 39 In., Material Stainless Steel, Aluminum, Container Strength Heavy Duty, Capacity 4.10 gal., Container Depth 13 In., Width 13 In., Finish Galvanized, Powder Coat, Opening Size 3 In. x 1-3/4 In., Top Design Canopy Top, Number of Openings 4, Series Infinity(TM), Standards FM Approved, Includes Unobstructed Funnels

Reviews