Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Infinity Cigarette Receptacle, 6-11/16 gal., Black

  • Zoro #: G0014113
  • Mfr #: FG9W3400BLA

$357.00

  • Height: 41-1/2"
  • Series: Infinity(TM)
  • Finish: Galvanized, Powder Coat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG9W3400BLA Specifications

  • Zoro #: G0014113
  • Mfr #: FG9W3400BLA
Height: 41-1/2" Series: Infinity(TM)
Finish: Galvanized, Powder Coat Includes: Restricted opening shields cigarette butts from view, weather and flow of oxygen. Two-piece design makes cleaning quick and easy.
Item: Cigarette Receptacle Base Dia.: 15-1/2"
Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content Number of Openings: 3
Container Mounting Style: Free-Standing Top Design: Canopy Top
Capacity: 6-11/16 gal. Standards: FM Approved
Opening Size: 360 Degrees Material: Stainless Steel, Aluminum
Container Strength: Heavy Duty Color: Black
Width: 15" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cigarette Receptacle, Free-Standing, Black, 6-3/4 gal., Height 41-1/2 In., Width 15 In., Base Dia. 15-1/2 In., Metal, Aluminum, Stainless Steel, Galvanized, Powder Coat, Number of Openings 3, Opening Size 360 Degrees

Technical Guides

Reviews of Rubbermaid #FG9W3400BLA